12 in. Drop-in Square Copper Bathroom Sink in Copper
Picasso II 12 in. Drop-in Square Copper Bathroom Sink in Copper
Product Details
Product Details
- Picasso II
- 16 gauge copper
- Bowl size: 10" x 10" x 5"
- No faucet drilling
- Matching flower style grid drain included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Picasso II
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Drain Opening:
- 1-1/2
- Length:
- 12
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 10 in x 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- UPC:
- 853156002134
- Width:
- 12