17 in. Round Bar Sink
Quintana 17 in. Round Bar Sink
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our Quintana Collection’s Bar/Prep Sink is a deceptively simple mix of handmade sophistication and unique finishing that commands attention from across the room.
- Handcrafted Copper and Brass in Burnished Nickel and Satin Brass
- Satin Brass is a Living Finish and Burnished Nickel is a Lifetime Finish
- Available in Custom Sizes
- Easy to Clean and Maintain
- Limited Lifetime Warranty
- Comes with Coordinating Drain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Quintana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Burnished Nickel, Satin Brass
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 14 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 17 in
- Material:
- Copper, Brass, Metal
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Round
- Sink Bowl Size:
- 14 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount, Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 8 in
- UPC:
- 710882169978
- Width:
- 17 in