33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink
Quiroga 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Quiroga
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 19 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 710882162702
- Width:
- 22