21 x 19 in. Drop-in and Undermount Copper Bar Sink in Antique Hammered Copper
Renovations 21 x 19 in. Drop-in and Undermount Copper Bar Sink in Antique Hammered Copper
Product Details
Product Details
- Vernazza
- 14 gauge copper
- Bowl size: 27" x 17" x 9"
- No faucet drilling
- No anti-oxidation treatment applied
- Seamless construction
- Includes matching disposal flange and stopper
- Medium Antique finish
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Renovations
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Hammered Copper
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 14
- Length:
- 21
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Depth:
- 10
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 21 in x 19 in
- UPC:
- 853156002097
- Width:
- 19