17 x 15 in. Drop-in and Undermount Brass Bar Sink in Hammered Brass
Rivera 17 x 15 in. Drop-in and Undermount Brass Bar Sink in Hammered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rivera
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hammered Brass
- Drain Location:
- Center
- IAPMO Listed:
- No
- Length:
- 17 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 13 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Brass
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 15 in
- UPC:
- 710882163907
- Width:
- 15 in