This product requires certification to purchase.

Drop-in and Under Mount Bar Sink in Antique Satin Gold

Thompson

Rivera Drop-in and Under Mount Bar Sink in Antique Satin Gold

  • Fast #
  • Part #TKPU1715ASGCROC
  • Item #9916340
  • Manufacturer Part #KPU-1715ASG-CROC
5 out of 5 Customer Rating
Brand image
Thompson

Rivera Drop-in and Under Mount Bar Sink in Antique Satin Gold

  • Fast #
  • Part #TKPU1715ASGCROC
  • Item #9916340
  • Manufacturer Part #KPU-1715ASG-CROC
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Satin Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handcrafted in satin gold
  • Available in custom sizes and 12 custom finishes
  • Easy to clean and maintain
  • Lifetime finish that will not patina
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

Collection:
Rivera
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Satin Gold
Drain Location:
Center
Length:
17 in
Number of Bowls:
1
Shape:
Square
Sink Bowl Size:
17 in x 15 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in, Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17 in x 15 in
Width:
15 in