Single Bowl Bar Sink Black Copper
Single Bowl Bar Sink Black Copper
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Black Copper
- Drain Location:
- Left
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 14
- Length:
- 28
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 28 in x 10 in x 6-1/2 in
- UPC:
- 853156002103
- Width:
- 10