19 in. Vessel Mount Rectangular Copper Bathroom Sink in Antique Satin Gold
Soltepec 19 in. Vessel Mount Rectangular Copper Bathroom Sink in Antique Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Soltepec Antique Satin Gold bath sink is simply inspiring. Its top-mount rectangle basin with slot drain is hand-hammered from pure copper and finished in Antique Satin Gold.
- Handcrafted Antique Satin Gold 18 Gauge
- Easy To Clean and Maintain – Lifetime Finish That Will Not Patina
- Coordinating Drain Available
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Soltepec
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Satin Gold
- Depth:
- 4-1/2
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19
- NSF Certified:
- No
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-1/2 in x 11 in
- Sink Depth:
- 4-1/2
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- UPC:
- 710882160630
- Width:
- 14