5 in. 1-Bowl Vessel Lavatory Sink in Rose Gold
Stella 5 in. 1-Bowl Vessel Lavatory Sink in Rose Gold
Product Details
Product Details
- Stella vessel sink
- Hand hammered, 18 gauge pure copper
- Dimensions: 17" x 5"
- Easy to clean and maintain
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Stella
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Rose Gold
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Depth:
- 5
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- UPC:
- 710882161576
- Vessel Only:
- Yes
- WaterSense Labeled:
- No