This product requires certification to purchase.

15-1/2 in. Dual Mount Round Copper Bathroom Sink in Hammered Nickel

Thompson

Tacambaro 15-1/2 in. Dual Mount Round Copper Bathroom Sink in Hammered Nickel

  • Fast #
  • Part #T2RPBRN
  • Item #4423308
  • Manufacturer Part #2RP-BRN
3.1 out of 5 Customer Rating
Brand image
Thompson

Tacambaro 15-1/2 in. Dual Mount Round Copper Bathroom Sink in Hammered Nickel

  • Fast #
  • Part #T2RPBRN
  • Item #4423308
  • Manufacturer Part #2RP-BRN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Hammered Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Tacambaro
Color Finish Category:
Nickel Tones
Color Finish Name:
Hammered Nickel
Drain Opening:
1-1/2
GSA Approved:
No
IAPMO Listed:
No
Length:
15-1/2
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
13-1/2 in x 13-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
UPC:
181514001049
Width:
15-1/2