15-5/8 x 15-5/8 in. Drop-in and Undermount Stainless Steel Bar Sink in Hammered Stainless Steel
Tamayo 15-5/8 x 15-5/8 in. Drop-in and Undermount Stainless Steel Bar Sink in Hammered Stainless Steel
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Tamayo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Hammered Stainless Steel
- Drain Location:
- Center
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 15-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 13-5/8 in x 13-5/8 in x 7 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-5/8 in x 15-5/8 in
- UPC:
- 775439064625
- Width:
- 15-5/8 in