This product requires certification to purchase.

21 in. Undermount Rectangular Brass Bathroom Sink in Brushed Brass

Thompson

Taxco 21 in. Undermount Rectangular Brass Bathroom Sink in Brushed Brass

  • Fast #
  • Part #TBRU2115HPB
  • Item #7601165
  • Manufacturer Part #BRU-2115HPB
5 out of 5 Customer Rating
Brand image
Thompson

Taxco 21 in. Undermount Rectangular Brass Bathroom Sink in Brushed Brass

  • Fast #
  • Part #TBRU2115HPB
  • Item #7601165
  • Manufacturer Part #BRU-2115HPB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Taxco
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Drain Opening:
1-1/2
GSA Approved:
No
IAPMO Listed:
No
Length:
21
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
2 Hole
Shape:
Rectangular
Sink Bowl Size:
19 in x 12-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Brass
Sink Size Range:
20 in - 25.99 in
UPC:
659499717366
Width:
14-1/2