19 x 14 in. Rectangular Dual Mount Bathroom Sink in Antique Satin Gold
Tonala 19 x 14 in. Rectangular Dual Mount Bathroom Sink in Antique Satin Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rectangular hand hammered antique satin gold 18 gauge
- Easy to clean and maintain
- Sound dampening panels and coating to reduce noise
- Rigorously tested to ensure no puddling or leaking
- Coordinating drain available
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tonala
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Satin Gold
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 12 in
- Sink Depth:
- 5
- Sink Installation Type:
- Drop-in, Undermount
- Sink Size Range:
- Less than 20 in
- UPC:
- 775439064601
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 14