19 x 14 in. Rectangular Dual Mount Bathroom Sink in Aged Copper
Tonala 19 x 14 in. Rectangular Dual Mount Bathroom Sink in Aged Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diego
- Copper
- Bowl size: 17" x 12" x 5"
- No faucet drilling
- No anti-oxidation treatment applied
- Matching flower style grid drain included
- Black Copper
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tonala
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Aged Copper
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 12 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- UPC:
- 853156002349
- Width:
- 14 in