This product requires certification to purchase.

15 x 15 in. Bar Sink in Brass

Thompson Traders

15 x 15 in. Bar Sink in Brass

  • Fast #
  • Part #T1SHPB
  • Item #9916332
  • Manufacturer Part #1S-HPB
4 out of 5 Customer Rating
Brand image
Thompson Traders

15 x 15 in. Bar Sink in Brass

  • Fast #
  • Part #T1SHPB
  • Item #9916332
  • Manufacturer Part #1S-HPB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Length:
15 in
Material:
Brass
Sink Depth:
7 in
Sink Installation Type:
Undermount, Drop-in
Sink Material:
Brass
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Width:
15 in