This product requires certification to purchase.

17-3/4 x 15-1/4 in. Oval Drop-in Bathroom Sink in Copper

Thompson

Moon Wrasse 17-3/4 x 15-1/4 in. Oval Drop-in Bathroom Sink in Copper

  • Fast #
  • Part #T231221C
  • Item #4137359
  • Manufacturer Part #23-1221-C
5 out of 5 Customer Rating
Brand image
Thompson

Moon Wrasse 17-3/4 x 15-1/4 in. Oval Drop-in Bathroom Sink in Copper

  • Fast #
  • Part #T231221C
  • Item #4137359
  • Manufacturer Part #23-1221-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Nickel
  • Bowl size: 15 3/4" x 13 1/4" x 6 1/2"
  • No faucet drilling
  • Fish design on interior
  • Matching flower style grid drain included
  • Polished Nickel
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Moon Wrasse
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Drain Opening:
1-1/2
Length:
17-3/4
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
15 3/4 in x 13 1/4 in
Sink Installation Type:
Drop-in
Sink Size Range:
Less than 20 in
UPC:
853156002264
Width:
15-1/4