30 in. Dual Mount Hammered Stainless Steel Single Bowl Kitchen Sink
Villa 30 in. Dual Mount Hammered Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Villa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Hammered Stainless Steel
- Drain Location:
- Center
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27 in x 17 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 710882162719
- Width:
- 20 in