This product requires certification to purchase.

31-1/4 in. Undermount Hammered Brass Single Bowl Kitchen Sink in Brass

Thompson

Villa 31-1/4 in. Undermount Hammered Brass Single Bowl Kitchen Sink in Brass

  • Fast #
  • Part #TKSU3118HPB
  • Item #9916345
  • Manufacturer Part #KSU-3118HPB
4.4 out of 5 Customer Rating
Brand image
Thompson

Villa 31-1/4 in. Undermount Hammered Brass Single Bowl Kitchen Sink in Brass

  • Fast #
  • Part #TKSU3118HPB
  • Item #9916345
  • Manufacturer Part #KSU-3118HPB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Villa
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Drain Location:
Center
Gauge (metal):
16 ga
Number of Bowls:
1
Shape:
Rectangular
Sink Installation Type:
Undermount