31 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink in Stainless Steel
Villa 31 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Villa Hammered Stainless Steel Double Bowl offers the beauty of seamless double bowl construction. Hand hammered in Stainless Steel it is ultimately practical, yet stunningly beautiful.
- Hand Hammered Stainless Steel 18 Gauge
- Easy To Clean and Maintain
- Coordinating Drain Available
- Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Villa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 31 in
- Material Type:
- 316 SS, 304L
- Number of Bowls:
- 2
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18 in x 13-1/2 in
- Sink Bowl Size, Right:
- 18 in x 13-1/2 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 20 in