1.2 cu. ft. 950 W Built-In Drawer Microwave in Stainless Steel
1.2 cu. ft. 950 W Built-In Drawer Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The 24 in microwave drawer is flexible to your kitchen design and can be placed below an island, peninsula or standard cabinetry or can also be installed adjacent to your wall oven
- 12 unique easy-to-use food prep functions include everyday functions like defrost and a beverage center as well as luxury features such as two popcorn settings, melting chocolate and softening ice cream
- Use the "add a minute" feature to top off the perfect cook
- Allows you to easily open and close the microwave drawer at the touch of a button
- And if you have your hands full, like that microwave chef that you are, just tap it with your hip and the drawer will close automatically
- Offers 10 power modes for precision heating, from a delicate power mode for melting chocolate to cranking up the power and using 950 W for cooking and defrosting your favorite foods
- The control is at your fingertips
- 1.2 cu ft capacity can accommodate a variety of different container shapes and sizes
- Delivers brief pulses of microwave power to keep your cooked foods warm without overcooking until they're ready to be served
- Stainless steel flush to cabinet design features a white touch LCD display that's easy-to-operate and easy-to-clean
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-1/64
- Height:
- 15-7/8
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Settings:
- 12
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Type:
- TTMD2401
- UPC:
- 850018999670
- Volts:
- 120V
- Watts:
- 950
- Width:
- 23-7/8