This product requires certification to purchase.

21.6 cu. ft. French Door Refrigerator in Stainless Steel

Thor Kitchen

21.6 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #TTRF3601FD
  • Item #10429910
  • Manufacturer Part #TRF3601FD
5 out of 5 Customer Rating
Brand image
Thor Kitchen

21.6 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #TTRF3601FD
  • Item #10429910
  • Manufacturer Part #TRF3601FD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Storage space - generous 21.6 cu ft of flexible storage space
  • Flex drawer - choose precise temperatures for meats, veggies, beverages and even your favorite bottle of wine
  • Crisper drawers - two humidity controlled crisper drawers provide flexible storage space and keep produce fresh longer
  • Triple-Tech cooling system controls the temperature of each compartment with a separate airflow, increasing humidity levels and reducing frost build-up
  • Counter depth - maximize your kitchen space by taking up less room than a standard depth refrigerator and enjoy clean design with a virtually seamless transition with your countertop
  • Door storage - gallon door storage provides extra space for large containers, like milk and juice
  • Keep cool with the In-door-Ice® and water dispenser that has a dedicated water filter replacement reminder and an option for cubed or crushed ice
  • Showcase LED lighting - LED lighting positioned throughout the interior for better visibility of food inside the refrigerator
  • Adjustable racks and retractable shelves are designed to provide a variety of configurations to fit wide and tall items with ease
  • Super freezing and cooling function - keep food fresh by accelerating the freezing and cooling process of a freshly stocked freezer or refrigerator by dropping temperatures to the coldest settings within 24 hr
  • Requires Certification
  • Green


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
21.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
29 in
Energy Star Compliant:
Yes
Energy Star Most Efficient:
Yes
Height:
69-13/16 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Maximum Temperature:
38
Minimum Temperature:
33
Number of Shelves:
3
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerant:
R-290
Refrigerator Type:
French Door
Temperature Range:
33 to 38 Deg F
UPC:
850018999892
Volts:
115V
Weight:
339.86 lb
Width:
33-13/16 in