24 in. 4-Burner Gas Freestanding Range in Stainless Steel
24 in. 4-Burner Gas Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The high-powered 18000 Btu burner provides fast, intense heat for creating large family meals and restaurant quality dishes
- 3.73 cu ft oven capacity can accommodate multiple dishes for enhanced cooking
- Heavy duty continuous cast iron cooking grates that can handle any size cookware
- Convection fan provides controlled heat distribution for fast and efficient cooking
- Reflective gas tube broiler distributes heat evenly to sear your food and seal in the juices
- Single piece black porcelain spill tray catches the mess and makes clean-up easy
- The gray porcelain oven interior adds a stylish touch and is easy-to-clean
- Offers robust, reliable performance and easy handling, designed to withstand the demands of professional and high-usage kitchens
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 25-7/8
- Fuel Type:
- Propane, Natural Gas
- Height:
- 36
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Self Clean:
- No
- Type:
- TLRG2401U
- UPC:
- 850018999830
- Volts:
- 120V
- Width:
- 23-7/8