24 in. 42 Bottle Dual Zone Wine Cooler in Stainless Steel
24 in. 42 Bottle Dual Zone Wine Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- THOR Kitchen offers the power and performance of a premium professional appliance at a practical price
- This beautifully designed 24 in dual zone French door wine cooler features two temperature controlled zones that help preserve the flavor and integrity of individual wines
- There's a special zone for whites and a separate zone for reds
- The 42 wine bottle capacity can easily fit a full selection of wines
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 42 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23
- Energy Star Compliant:
- No
- Height:
- 34-1/4
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerator Type:
- Undercounter
- Temperature Range:
- 41 to 68 Deg F
- Type:
- TTWC2402
- UPC:
- 850018999366
- Volts:
- 120V
- Weight:
- 99
- Width:
- 23-1/2