29-3/4 in. 5-Burner Electric Freestanding Range in Stainless Steel
29-3/4 in. 5-Burner Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy-to-fit in a 30 in space, this free-standing professional electric range features a frameless glass top that is flush with the countertop giving it a seamless look that is easy-to-clean
- Five element cooktop gives you the ultimate cooking flexibility with a powerful radiant cooktop, from a 100 W warming zone to a high-powered 3000 W quick boil element, this range gives you the power to master any meal
- The true convection fan blows heat from the 1300 W heating element for more even heating and optimum cooking and baking results
- When in operation, the LED control panel lights illuminate a striking blue for an added pop of color
- 4.55 cu ft oven capacity can accommodate multiple dishes for enhanced cooking
- Heavy duty, die-cast metal heating element control knobs add style and durability
- The brilliant blue porcelain interior adds a bold, stylish touch to your professional range
- Multiple cooking modes including bake, convection bake, broil and convection broil give you the flexibility you need to create masterful meals
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.55 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 26-1/2 in
- Height:
- 37 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Self Clean:
- No
- UPC:
- 850018999816
- Volts:
- 240V
- Watts:
- 3500 W
- Weight:
- 210 lb
- Width:
- 29-3/4 in