29-7/8 in. 5-Burner Electric Freestanding Range in Stainless Steel
29-7/8 in. 5-Burner Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40, 50
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.55 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Sensor
- Depth:
- 29 in
- Handle Material:
- Stainless Steel
- Height:
- 36 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains a chemical known to the State of California to cause cancer.” WARNING: This product can expose you to chemicals including arsenic, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- UPC:
- 850044461080
- Volts:
- 240V
- Watts:
- 3000 W
- Width:
- 29-7/8 in