34.3 in. 3.36 cu. ft. Indoor/Outdoor Freezer Drawer in Stainless Steel
34.3 in. 3.36 cu. ft. Indoor/Outdoor Freezer Drawer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.36 cu ft
- Height:
- 34-3/16 in
- Installation Type:
- Built-in, Freestanding
- Product Type:
- Undercounter Double Drawer
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 3.36 cu ft
- Smart Home Enabled:
- No
- Temperature Range:
- 0 to 7 Deg F
- UPC:
- 850018999885
- Volts:
- 120V
- Weight:
- 123 lb
- Width:
- 23-1/2 in