This product requires certification to purchase.

35-3/4 in. 5-Burner Electric Freestanding Range in Stainless Steel

Thor Kitchen

35-3/4 in. 5-Burner Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #THRE3601
  • Item #10429866
  • Manufacturer Part #HRE3601
3.1 out of 5 Customer Rating
Brand image
Thor Kitchen

35-3/4 in. 5-Burner Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #THRE3601
  • Item #10429866
  • Manufacturer Part #HRE3601
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy-to-fit in a 36 in space, this free-standing professional electric range features a frameless glass top that is flush with the countertop giving it a seamless look that is easy-to-clean
  • Five element cooktop gives you the ultimate cooking flexibility with a powerful radiant cooktop, from a 100 W warming zone to a high-powered 3000 W quick boil element, this range gives you the power to master any meal
  • The true convection fan blows heat from the 1300 W heating element for more even heating and optimum cooking and baking results
  • When in operation, the LED control panel lights illuminate a striking blue for an added pop of color
  • 6 cu ft oven capacity can accommodate multiple dishes for enhanced cooking
  • Heavy duty, die-cast metal heating element control knobs add style and durability
  • The brilliant blue porcelain interior adds a bold, stylish touch to your professional range
  • Multiple cooking modes including bake, convection bake, broil and convection broil give you the flexibility you need to create masterful meals
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50
Burner Type:
Radiant
CEC Compliant:
For Sale in CA
Capacity:
6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
26-1/2 in
Height:
37 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Burners:
5
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Self Clean:
No
UPC:
850018999328
Volts:
240V
Watts:
3500 W
Weight:
227 lb
Width:
35-3/4 in