35-3/8 in. Wall Mount Range Hood in Stainless Steel
35-3/8 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 600 cfm of suction effectively removes odors, smoke, grease and moisture from your cooking area
- Two 3.5 W LED lights to illuminate your cooking area and save energy
- Three fan speeds allow for easy adjustment between high, medium and low suction
- Vent out or recirculating (ductless) option with carbon filters (not included)
- Large, commercial style 430 stainless steel baffle filter maximizes airflow and minimizes grease while the hood is in operation
- Allows for adjusting fan speed and lighting from anywhere in the kitchen
- Quiet operation keeps noise level at a maximum 56 dB
- Features touch control with integrated backlit digital display that shows clock and a reminder to clean filters
Specifications
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Remote
- Depth:
- 19-3/4 in
- Duct Size:
- 6 in
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 55 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 850018999281
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 337 W
- Weight:
- 41.8 lb
- Width:
- 35-3/8 in