36 in. 6-Burner Gas Freestanding Range in Stainless Steel
36 in. 6-Burner Gas Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The high-powered 18000 Btu burner provides fast, intense heat for creating large family meals and restaurant quality dishes
- 6 cu ft oven capacity can accommodate multiple dishes for enhanced cooking
- Storage drawer provides additional storage space for cooking trays and other kitchen utensils
- Commercial convection fan provides controlled heat distribution for fast and efficient cooking
- Reflective gas tube broiler distributes heat evenly to sear your food and seal in the juices
- Heavy duty continuous cast iron cooking grates that can handle any size cookware
- Black burner control knobs add style to the bold range design
- Single piece black porcelain spill tray catches the mess and makes clean-up easy
Documents
Specifications
- AMP:
- 20
- BTU:
- 18500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-5/16 in
- Fuel Type:
- Propane, Natural Gas
- Height:
- 37-5/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 6
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 850018999076
- Volts:
- 120V
- Weight:
- 215 lb
- Width:
- 36 in