36 in. Gas Cooktop in Stainless Steel
36 in. Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- From a high-powered 18000 Btu burner to a steady 650 Btu simmer function, this range top provides the power you need for large family meals and the consistent low heat desired for cooking delicate sauces or melting chocolate
- Brilliant blue LED control panel lights add a bold, stylish touch to your professional range top and indicate when the burners are on for safer cooking
- Die-cast metal burner controls provide easy access to precise flame settings
- Heavy duty continuous cast iron grates allow for easy movement of pans between burners
- Black porcelain spill tray on cook top provides a professional look and makes cleaning quick and easy
- Eliminates the need to manually light the burners and saves money by using less gas than a standing pilot range
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 27-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 7-5/16 in
- Ignition System:
- Electric Ignition
- Number of Burners:
- 6
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 850018999182
- Volts:
- 120V
- Width:
- 36 in