6-Burner 18000 BTU Sealed Cooktop in Stainless Steel
6-Burner 18000 BTU Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Touch to tilt or flatten the control panel for a customizable cooking experience that offers flexibility and control of cooktop and oven settings
- Create healthier and mouthwatering meals using the air fry feature
- The oven lights illuminate your food for increased visibility
Specifications
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 36 in
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- MBH:
- 18
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains a chemical known to the State of California to cause cancer.” WARNING: This product can expose you to chemicals including arsenic, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 850044461110
- Volts:
- 120V
- Width:
- 26-1/2 in