30 in. 4-Burner Freestanding Range in Stainless Steel
A Series 30 in. 4-Burner Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- From a high-powered 18000 Btu burner to a steady 3500 Btu burner, this range gives you the power you need for large family meals
- 4.8 cu ft oven capacity can accommodate multiple dishes for enhanced cooking
- One piece porcelain spill tray on cooktop catches the mess and makes clean-up easy
- LED display screen, oven function button operation
- Convection fan provides controlled heat distribution for fast and efficient cooking
- Halogen oven lights provide bright illumination, allowing you to easily see the progress of your food
- Heavy duty continuous cast iron cooking grates that can handle any size cookware
- Offers robust, reliable performance and easy handling, designed to withstand the demands of professional and high-usage kitchens
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 4.8 cu ft
- Collection:
- A Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 27 in
- Fuel Type:
- Propane
- Height:
- 36 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Burners:
- 4
- Number of Lights:
- 1
- Self Clean:
- No
- Smart Home Enabled:
- No
- UPC:
- 850044461417
- Volts:
- 120V
- Weight:
- 185 lb
- Width:
- 29-7/8 in