35-7/8 in. 5-Burner Electric Freestanding Range in Stainless Steel
A Series 35-7/8 in. 5-Burner Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Five element cooktop gives you the ultimate cooking flexibility with a powerful radiant cooktop, from a 1200 W single burner to a high-powered 3000 W dual heating element, this range gives you the power to master any meals
- Black glass top catches the mess and makes clean-up easy
- LED display screen, oven function button operation
- Large oven windows makes it easy-to-check on cooking food without opening the oven door
- Convection fan provides controlled heat distribution for fast and efficient cooking
- Offers robust, reliable performance and easy handling, designed to withstand the demands of professional and high-usage kitchens
- Offers a sleek, modern look while providing exceptional durability and easy maintenance for a pristine kitchen appearance
- Provides a protective layer that resists rust and corrosion, even with frequent exposure to high-temperatures and moisture
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 6 cu ft
- Collection:
- A Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 26-7/8 in
- Height:
- 36 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UPC:
- 850044461158
- Volts:
- 240V
- Watts:
- 3500 W
- Weight:
- 199 lb
- Width:
- 35-7/8 in