This product requires certification to purchase.

13 gpm Pressure Gauge Dry Replacement Gauge for PP671690

Thuemling Industrial Products

13 gpm Pressure Gauge Dry Replacement Gauge for PP671690

  • Fast #
  • Part #TMO10059
  • Item #4927440
  • Manufacturer Part #MO10059
3.7 out of 5 Customer Rating
Brand image
Thuemling Industrial Products

13 gpm Pressure Gauge Dry Replacement Gauge for PP671690

  • Fast #
  • Part #TMO10059
  • Item #4927440
  • Manufacturer Part #MO10059
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement gauge
  • Fight 3/4" inlet
  • Fits on a standard hose bibb
  • IP67 enclosure
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Brand Model Compatibility:
P671690
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Pressure - High:
160
Pressure - Low:
0
Proposition 65:
WARNING: This proudct can expose you to chemicals including Chromium, Lead, and Nickel known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65warnings.ca.gov
Temperature Range:
-40 to 150 Deg F