3-1/2 in. 160 psi KEMX Liquid Filled Pressure Gauge MNPT

Part #T6107134  |  Item #4927421  |  Manufacturer Part #6107134

Call for Pricing EACH

High Pressure:

160

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Diameter: 4"
  • Liquid filled
  • End connection: 1/4" MNPT
  • Used with P669LF series
  • Coefficient of .90 built in face of
  • Vibration-resistant; glycerin-filled
  • Rugged Zytel nylon case
  • Accuracy ±0.1%

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B40.1

CE Approved: No

Diameter: 4 in

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 2120 gpm

High Pressure: 160

Lead Law Compliance Level: Not Approved for Potable Water Applications

Low Pressure: 0

Material: [Brass, Stainless Steel]

Maximum Temperature: 150

NSF Certified: No

Programmability: Non-programmable

Smart Home Enabled: No

Temperature Range: -40 to 150 Deg F

UL Listed: No