30 psi Altitude Gauge
Bourdon 30 psi Altitude Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Visual reference for water tank levels
- Dual scale FT of H20 and psi
- Adjustable red indicator hand for quick reference
- These rugged and accurate altitude gauges are ideal for elevated and ground storage water reservoirs
- Designed for years of trouble free performance
- A pre drilled back flange allows for easy and solid wall mounting
- Accuracy ± 1.0%
- Non filled
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B40.1
- ASME:
- ASME B40.1
- Collection:
- Bourdon
- Color Finish Name:
- White, Black
- Diameter:
- 4-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum, Brass, Bronze
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 21
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This proudct can expose you to chemicals including Chromium, Lead, and Nickel known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65warnings.ca.gov
- Temperature Range:
- -40 to 150 Deg F