2-1/2 in. 30 psi Bottom Mount Glycerine Pressure Gauge
Bourdon 2-1/2 in. 30 psi Bottom Mount Glycerine Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Liquid filled gauge 0 to 30 psi
- Temperature compensation internal diaphragm
- Rugged zytel nylon case
- High quality shock and wear resistant industrial gauge
- Case with 1/2" blow-out plug
- Accuracy: ± 1.0% of span
- Bottom connection: 1/4" brass
- High purity glycerin-no bubble
- Vibration-resistant; glycerin-filled
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B40.1
- Collection:
- Bourdon
- Color Finish Name:
- White, Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Installation Type:
- Bottom Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Copper Alloy, Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 150
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This proudct can expose you to chemicals including Chromium, Lead, and Nickel known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65warnings.ca.gov
- Temperature Range:
- -40 to 150 Deg F