This product requires certification to purchase.

3-1/2 in. 100 psi Liquid Filled Pressure Gauge MNPT

You last purchased this on
 
Thuemling Industrial Products

Bourdon 3-1/2 in. 100 psi Liquid Filled Pressure Gauge MNPT

  • Fast #
  • Part #T6106985
  • Item #4927082
  • Manufacturer Part #6106985
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thuemling Industrial Products

Bourdon 3-1/2 in. 100 psi Liquid Filled Pressure Gauge MNPT

  • Fast #
  • Part #T6106985
  • Item #4927082
  • Manufacturer Part #6106985
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High quality shock and wear resistant industrial gauge
  • KEMX models are clog and freeze resistant
  • Rugged zytel nylon case
  • High purity glycerin-no bubble
  • Temperature compensation: Internal diaphragm
  • Vibration-resistant; glycerin-filled
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.1
Collection:
Bourdon
Color Finish Name:
White, Black
Diameter:
3-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Installation Type:
Bottom Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Copper Alloy, Plastic
Material Type:
Nylon
Maximum Temperature:
150
NEMA:
NEMA 4X, NEMA IP65
NSF Certified:
No
Pressure - High:
100
Pressure - Low:
0
Proposition 65:
WARNING: This proudct can expose you to chemicals including Chromium, Lead, and Nickel known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65warnings.ca.gov
Temperature Range:
-40 to 150 Deg F