3-1/2 in. 100 psi Liquid Filled Pressure Gauge
Bourdon 3-1/2 in. 100 psi Liquid Filled Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No bubble glycerin filled case provides shock resistance and lubrication
- Internal diaphragm and temp compensated for consistent accuracy
- Stainless steel case
- Vibration-resistant; glycerin-filled
- Accuracy ± 1.0 % of span
- Call for more sizes
Documents
Specifications
- ASME:
- ASME B40.1
- Application:
- Chemical Processing, Irrigation, Marine, Military, Slurry, Wastewater, Water Purification
- Collection:
- Bourdon
- Color Finish Name:
- White, Black
- Depth:
- 1-41/100 in
- Diameter:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Height:
- 4-1/5 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, Nylon
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This proudct can expose you to chemicals including Chromium, Lead, and Nickel known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65warnings.ca.gov
- Temperature Range:
- 40 to 150 Deg F