5 in. Grate Only
5 in. Grate Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our 2" threaded grates are designed for use with our BDCD series drains
- 5" round or 5" x 5" square designs
- Made out of casted nickel bronze 2" threaded drain grate
- Also available in nickel bronze, oil rubbed bronze & chrome finishes
- Developed with a standard thread pattern for most 2" thread diameter drains
Specifications
- Diameter:
- 5 in
- Fits Pipe Size:
- 2 in
- Grate Style:
- Full
- IAPMO Listed:
- No
- Material:
- Nickel Bronze
- Outlet Type:
- Threaded