This product requires certification to purchase.

143 oz. Powder Laundry Detergent

Tide®

143 oz. Powder Laundry Detergent

  • Fast #
  • Part #PGC85006CT
  • Item #7484970
  • Manufacturer Part #PGC85006CT
3.6 out of 5 Customer Rating
Brand image
Tide®

143 oz. Powder Laundry Detergent

  • Fast #
  • Part #PGC85006CT
  • Item #7484970
  • Manufacturer Part #PGC85006CT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provides great stain-removal performance at any temperature
  • Quick dissolving formula even in cold water - Super-soluble detergent means virtually residue-free clothes
  • Provides approximately 102 wash loads per box
  • Powder detergent
  • Applicable material: Fabric
  • For use on dirt types that include food stains, grass stains, grease, oil-based soil, organic matter, and water-based soil
  • Scent: Original Fresh
  • Size: 144 ounce box
  • Requires Certification

Specifications

EcoLogo Certified:
No
Green Seal Certified:
No
Size:
143 oz