144 oz. Single Laundry Detergent Powder (Case of 2)
144 oz. Single Laundry Detergent Powder (Case of 2)
Package Quantity Info:
Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two boxes per case
- Original scent
- Formulated to immediately start dissolving, even in cold water
Specifications
- Green Seal Certified:
- No
- Height:
- 10-3/4 in
- Length:
- 11-14/25 in
- Material:
- Powder
- Package Quantity:
- Case of 2
- Size:
- 144 oz
- Width:
- 9-63/100 in