TIDE LIQUID LAUNDRY DETERGENT 42OZ
TIDE LIQUID LAUNDRY DETERGENT 42OZ
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Surprisingly powerful clean in one step even in cold water.
- Works on 100% of common stains.
- Don't pay for water, get 2x cleaning ingredients.
- America's #1 Trusted Detergent Brand.
- From Tide, the #1 brand used by dermatologists.
- Keep closed and out of reach of children.
Documents
Specifications
- Color Finish Name:
- Blue
- Depth:
- 9-1/2 in
- Height:
- 4 in
- Size:
- 42 oz
- UPC:
- 030772121177
- Width:
- 6-1/2 in