This product requires certification to purchase.

10 x 25 -1/2 x 1 in. Pleated Air Filter

Tidewater Air Filter Fab

10 x 25 -1/2 x 1 in. Pleated Air Filter

  • Fast #
  • Part #T21208CD01025501
  • Item #10135737
  • Manufacturer Part #21208CD01025501
3.2 out of 5 Customer Rating
Brand image
Tidewater Air Filter Fab

10 x 25 -1/2 x 1 in. Pleated Air Filter

  • Fast #
  • Part #T21208CD01025501
  • Item #10135737
  • Manufacturer Part #21208CD01025501
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pleated Air Filter
  • Requires Certification

Specifications

Depth:
1 in
Filter Type:
Pleated
Height:
25-1/2 in
Product Type:
Air Filter
Width:
10 in