This product requires certification to purchase.

21-1/2 x 36-1/2 x 2 in. Pleated Air Filter

Tidewater Air Filter Fab

21-1/2 x 36-1/2 x 2 in. Pleated Air Filter

  • Fast #
  • Part #TTAF21DE36DE08
  • Item #10135739
  • Manufacturer Part #TAF21DE36DE08
5 out of 5 Customer Rating
Brand image
Tidewater Air Filter Fab

21-1/2 x 36-1/2 x 2 in. Pleated Air Filter

  • Fast #
  • Part #TTAF21DE36DE08
  • Item #10135739
  • Manufacturer Part #TAF21DE36DE08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pleated Air Filter
  • Requires Certification

Specifications

Depth:
2 in
Filter Type:
Pleated
Height:
36-1/2 in
Product Type:
Air Filter
Width:
21-1/2 in