18 x 18 x 1 in. Air Filter Fiberglass and Plastic MERV 4
P312 Series 18 x 18 x 1 in. Air Filter Fiberglass and Plastic MERV 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- P312 Series
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 18 in
- MERV Rating:
- 4
- Material:
- Fiberglass, Plastic, Synthetic Fiber
- Material Type:
- Polyester
- Product Type:
- Air Filter
- Size:
- 18 in x 18 in x 1 in
- Width:
- 18 in