27 ft. x 2 in. Ratchet Strap with Flat Hook
27 ft. x 2 in. Ratchet Strap with Flat Hook
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 27 ft
- UPC:
- 679590050278
- Width:
- 2 in
- Work Load Limit:
- 1000 lb