This product requires certification to purchase.

1/2 in. Rubber Gasket

Tight Seal

1/2 in. Rubber Gasket

  • Fast #
  • Part #TUG250
  • Item #7491942
  • Manufacturer Part #UG-250
3.3 out of 5 Customer Rating
Tight Seal

1/2 in. Rubber Gasket

  • Fast #
  • Part #TUG250
  • Item #7491942
  • Manufacturer Part #UG-250
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Diameter - Outside:
1/2 in
Material:
Rubber
Material Type:
Elastomer
Product Type:
Gasket
UL Listed:
No
UPC:
605996998258