1-1/8 in. Elastomer Gasket
1-1/8 in. Elastomer Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Diameter:
- 1-1/8
- Hardware Included:
- No
- Material:
- Rubber
- Material Type:
- Elastomer
- Product Type:
- Gasket
- Thickness:
- 0.875 in
- UL Listed:
- No