3/4 in. Elastomer Gasket
3/4 in. Elastomer Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Diameter:
- 3/4
- Hardware Included:
- No
- Material:
- Rubber
- Material Type:
- Elastomer
- Product Type:
- Gasket
- Thickness:
- 0.75 in
- UL Listed:
- No